RNA4852

COMPARE

RNA4852

Description
RNA4852 NEEDLE ROLLER BEARING ; 285MMX320MMX60MM

IKO

Part # RNA4852

BDI # 516313

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373250
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4852-XL

COMPARE

RNA4852-XL

Description
RNA4852-XL X-LIFE NEEDLE ROLLER BEARING ; NON RETURNABLE 285MM ID X 320MM OD

INA

Part # RNA4852-XL

BDI # 1177087

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591643
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4852

COMPARE

RNA4852

Description
RNA4852 NEEDLE ROLLER BRG ; NON-RETURNABLE

NTN

Part # RNA4852

BDI # 24757025

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
FCXMM 7 HUB 285MM R7 63X12.4MMKW

COMPARE

FCXMM 7 HUB 285MM R7 63X12.4MMKW

Description
FCXMM 7 HUB 285MM R7 63X12.4MMKW

TIMKEN LOVEJOY

Part # FCXMM 7 HUB 285MM R7 63X12.4MMKW

BDI # 23191203

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 7 HUB 285MM R7 63X12.4MMKW

COMPARE

FCX 7 HUB 285MM R7 63X12.4MMKW

Description
FCX 7 HUB 285MM R7 63X12.4MMKW

TIMKEN LOVEJOY

Part # FCX 7 HUB 285MM R7 63X12.4MMKW

BDI # 23191033

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY