SET8-900SA
Description
SET8-900SA TPD RLR MULTI-BRNG KIT ; 1.1417" BORE X 1.98" OD
Part # SET8-2
BDI # 1373229
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Bore - Millimeter:
29
Bore - Inch:
1.142
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
L45449 (1) | L45410 (1)
Basic Number:
L45449
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Bore - Millimeter:
29
Bore - Inch:
1.142
Other Features:
1 Single Cone | 1 Single Cup | Light Duty | Stamped Steel Cage
Assembly Components:
L45449 (1) | L45410 (1)
Basic Number:
L45449
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Bore - Millimeter:
29
Bore - Inch:
1.142
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
XC10240CJ (1) | XC10240DH (1)
Basic Number:
XC10240
Precision Class:
Standard
FX 4.5S HUB RGD 29MM P7 8X3.3MMKW
Description
FX 4.5S HUB RGD 29MM P7 8X3.3MMKW ; FLANGE STYLE
Part # 69790443711
BDI # 23201334
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 4EM HUB RGD 29MM P7 8X3.3MMKW
Description
FX 4EM HUB RGD 29MM P7 8X3.3MMKW ; FLANGE STYLE
Part # 69790442567
BDI # 23200363
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs