TAAPH064K1107SO
Description
TAAPH064K1107SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH064K1107SO
BDI # 22085940
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
306.578
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
SNP-3064 X 11 7/16
Description
SNP-3064 X 11 7/16 BRG ADAPTER SLEEVE
Part # SNP-3064 X 11 7/16
BDI # 1373384
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
176.174
Length Thru Bore - Inch:
6.936
Bore - Millimeter:
290.525
Bore - Inch:
11.438
SDAF23064KX11 7/16
Description
SDAF23064KX11 7/16 SAF SPLIT PB HOUSING
Part # SDAF 23064K X 11.438 FXOP
BDI # 1372955
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
393.7
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695913
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4