Page 1 of 3

Next

Compare
33K3

COMPARE

33K3

Description
33K3 DEEP GRV RDL BALL BRG ; <12 OD

TIMKEN

Part # P33K3 Z1 FS50000

BDI # 1337409

Features

Enclosure: Open
Outer Race Width - Millimeter: 3.962
Inch - Metric: Inch
Outside Diameter - Inch: 0.375
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 269428
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
33KDD3;P33KDD3 Z1 FS50160

COMPARE

33KDD3;P33KDD3 Z1 FS50160

Description
33KDD3 ; P33KDD3 Z1 FS50160 DG BALL BRG ; 1/8" ID 3/8" OD 5/32" WD SR 2 MTL SHL

TIMKEN

Part # P33KDD3 Z1 FS50160

BDI # 1337411

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 3.962
Other Features: Extra Small Size
Inch - Metric: Inch
Outside Diameter - Inch: 0.375

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LSC-2 SS

COMPARE

LSC-2 SS

Description
LSC-2 SS SHAFT COLLAR ; STAINLESS STEEL

TIMKEN LOVEJOY

Part # LSC-2-SHAFT COLLAR-SS

BDI # 593105

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 6.35
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.375
Outside Diameter - Millimeter: 9.525
Bore - Millimeter: 3.175
Width - Inch: 0.25

Price Inventory : Available to order
Loading Price
QTY
MOL25C 1/8 NKW

COMPARE

MOL25C 1/8 NKW

Description
MOL25C 1/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL25C-HUB-1/8-NKW

BDI # 596397

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 0.984

Length Thru Bore - Millimeter: 16.5
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Clamp
Coupling Type: Oldham Coupling
Torque: 17.7In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MOL16 1/8 NKW

COMPARE

MOL16 1/8 NKW

Description
MOL16 1/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL16-HUB-1/8-NKW

BDI # 596276

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 7
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Set Screw
Coupling Type: Oldham Coupling
Torque: 6.2In-Lbs

Price Inventory : Available to order
Loading Price
QTY