Page 1 of 9

Next

Compare
3006-2RS

COMPARE

3006-2RS

Description
3006-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

INA

Part # 3006-2RS

BDI # 20846732

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258183
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NN3006MBKRE44CC1P4

COMPARE

NN3006MBKRE44CC1P4

Description
NN3006MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 30MM BOREX55MM ODX19MM W 2-ROW

NSK

Part # NN3006MBKRE44CC1P4

BDI # 17760842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
3006-2Z

COMPARE

3006-2Z

Description
3006-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

INA

Part # 3006-2Z

BDI # 1171928

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258184
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NN 3006/SP

COMPARE

NN 3006/SP

Description
NN 3006 /SP CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3006/SP

BDI # 1421794

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455285
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NCF 3006 CV

COMPARE

NCF 3006 CV

Description
NCF 3006 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # NCF 3006 CV

BDI # 1417218

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 566698
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY