20SBG2209E3
Description
20SBG2209E3 INSERT BALL BEARING ; POR 1-1/4" SQUARE BORE
Part # 2022405
BDI # 580429
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
30.175
Other Features:
Standard Duty | Square Bore
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Outside Diameter - Millimeter:
85.014
Outer Race Profile:
Cylindrical
Mounting Method:
Shaft Mount
18S42E08E3
Description
18S42E08E3 INSERT BALL BEARING ; POR 1-1/8" SQUARE BORE
Part # 2022401
BDI # 574976
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
30.175
Other Features:
Standard Duty | Square Bore
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs