50BS44 1.24
Description
50BS44 1.24 RLR CHAIN SPROCKET ; 44 TEETH 9.11" OUTSIDE DIA
Part # 50BS44 1.24
BDI # 21552024
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.114
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Finished Bore
H80B13 X 31.5MM THRU BORE SPECIAL
Description
H80B13 X 31.5MM THRU BORE SPECIAL ; CHAIN SPROCKET 4.657" OD X 1-9/16" LTB
Part # H80B13 X 31.5MM THRU BORE SPECIAL
BDI # 21525140
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
50BS30 1.24
Description
50BS30 1.24 RLR CHAIN SPROCKET ; 30 TEETH 6.32" OUTSIDE DIA
Part # 50BS30 1.24
BDI # 21552020
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
RNU2205-E-XL-TVP2
Description
RNU2205-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; POR NON RETURNABLE 31.500MM ID X 52MM OD
Part # RNU2205-E-XL-TVP2
BDI # 1166357
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | High Capacity | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No