LH300 HUB 1-1/4 5/16X5/32KW
Description
LH300 HUB 1-1/4 5/16X5/32KW ; HYDRAULIC COUPLING
Part # LH300-HUB-1-1/4-5/16X5/32KW
BDI # 23204660
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
LH300 HUB 1-1/4 1/4X1/8KW
Description
LH300 HUB 1-1/4 1/4X1/8KW ; HYDRAULIC CJ JAW COUPLING
Part # LH300-HUB-1-1/4-1/4X1/8KW
BDI # 23204378
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
300-12-032
Description
300-12-032 CLUTCH BRAKE ASSEMBLY ; CB10 - CW -115V-AO/AB-1 1/4B-1ST
Part # 30186132
BDI # 950115
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Single Revolution | Starting | Stopping
Number of Stop Collars:
1
Inch - Metric:
Inch
Other Features:
Adjustable Control Collar | Anti-Overrun
Global Part Number GPN:
437740
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 560Nm
300-22-057
Description
300-22-057 CLUTCH BRAKE ASSEMBLY ; CB10 C CW 115AC 1.25B2ST.AO
Part # 30186214
BDI # 950148
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Single Revolution | Starting | Stopping
Number of Stop Collars:
2
Inch - Metric:
Inch
Other Features:
Adjustable Control Collar | Anti-Overrun
Global Part Number GPN:
437774
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 560Nm
300-17-029
Description
300-17-029 CLUTCH ASSEMBLY ; 24VDC AO/AB 1.25 BR 1S
Part # 30342008
BDI # 950127
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Single Revolution | Starting | Stopping
Number of Stop Collars:
1
Inch - Metric:
Inch
Other Features:
Adjustable Control Collar | Anti-Overrun
Global Part Number GPN:
437753
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 560Nm