TJ 7470111D
Description
TJ 7470111D PITCHLIGN NEEDLE ROLLER BRG ; 1.291" BORE 1-15/16" OD TANDEM
Part # TJ7470111D
BDI # 796227
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Tandem Roller Bearing
Self Aligning:
No
TSS844 X 1.291IN 10X3.3MM KW 2SS
Description
TSS844 X 1.291IN 10X3.3MM KW 2SS SPUR GR ; MTO PER DWG TC08173
Part # TSS844 X 1.291IN 10X3.3MM KW 2SS
BDI # 25882972
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
139.7