Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
33
Bore - Inch:
1.299
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X353153 (1) | Y353153 (1)
Basic Number:
353153
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
33
Bore - Inch:
1.299
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
639114
NK33X60X20-9
Description
NK33X60X20-9 NEEDLE ROLLER BEARING ; 33MM ID 60MM OD 20MM W
Part # NK33X60X20-9
BDI # 1225829
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning:
No
SF0724
Description
SF0724 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 33MM ID 60MM OD 14.7MM W
Part # SF0724
BDI # 1229875
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Pressed Cage
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
GW209PPB20
Description
GW209PPB20 SINGLE ROW BALL BEARING ; BALL DEEP GROOVE RADIAL LESS THAN 12 OD
Part # GW209PPB20
BDI # 26530714
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
42.863
Other Features:
Deep Groove | Molded Window Cage Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No