Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373252
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
16.378
Outside Diameter - Millimeter:
416
Bore - Millimeter:
330
Bore - Inch:
12.992
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
FX 7E HUB RGD 330MM R7 70X14.4MMKW
Description
FX 7E HUB RGD 330MM R7 70X14.4MMKW ; FLANGE STYLE
Part # FX 7E HUB RGD 330MM R7 70X14.4MMKW
BDI # 23204094
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7EM HUB RGD 330MM R7 70X14.4MMKW
Description
FX 7EM HUB RGD 330MM R7 70X14.4MMKW ; FLANGE STYLE
Part # FX 7EM HUB RGD 330MM R7 70X14.4MMKW
BDI # 23204272
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs