120A70 13-1/4IN

COMPARE

120A70 13-1/4IN

Description
120A70 MTO SPROCKET X13-1/4

MARTIN SPROCKET & GR

Part # 120A70 13-1/4IN

BDI # 21600040

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.434

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 34.301
Pitch Diameter - Millimeter: 849.224
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HM261045TA-90096

COMPARE

HM261045TA-90096

Description
HM261045TA-90096 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 18-24 OD

TIMKEN

Part # HM261045TA-90096

BDI # 1358902

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 18.5
Outside Diameter - Millimeter: 469.9
Bore - Millimeter: 336.55

Bore - Inch: 13.25
Other Features: 2 Single Cone | 1 Double Cup | Heavy Medium Duty
Assembly Components: HM261045TA (1) | HM261047TA (1) | HM261010CD (1)
Basic Number: HM261045TA
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 13-1/4 3-1/2X1-1/4KW

COMPARE

FX 7E HUB RGD 13-1/4 3-1/2X1-1/4KW

Description
FX 7E HUB RGD 13-1/4 3-1/2X1-1/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 13-1/4 3-1/2X1-1/4KW

BDI # 23204038

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY