TAAPH076K1315SO
Description
TAAPH076K1315SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH076K1315SO
BDI # 22085946
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
360.68
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45
TAAPH176K1315SO
Description
TAAPH176K1315SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH176K1315SO
BDI # 22085960
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
360.68
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
SDAF23076KX13 1516
Description
SDAF23076KX13 1516 SAF SPLIT PB HOUSING
Part # SDAF 23076K X 13.938 FXOP
BDI # 1372959
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
412.75
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695920
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SNP-3076X 13 15/16
Description
SNP-3076X 13 15/16 HOUSED UNIT SLEEVE
Part # SNP-3076 X 13 15/16
BDI # 1373394
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
196.418
Length Thru Bore - Inch:
7.733
Bore - Millimeter:
354.025
Bore - Inch:
13.938
SNP-3176X 13 15/16
Description
SNP-3176X 13 15/16 LOCKNUT ASSY
Part # SNP-3176 X 13 15/16
BDI # 1373418
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
255.422
Length Thru Bore - Inch:
10.056
Bore - Millimeter:
354.025
Bore - Inch:
13.938