Page 1 of 2

Next

Compare
W208KRRB6

COMPARE

W208KRRB6

Description
W208KRRB6 DEEP GROOVE BALL BEARING ; 1.125IN ID 3.376IN OD 1.4375IN WD

TIMKEN

Part # W208KRRB6

BDI # 1374873

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 36.513
Other Features: Deep Groove | Molded Window Cage Type
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Cage Material: Nylon
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 36X42

COMPARE

SLD 350 MM 36X42

Description
SLD 350 MM 36X42 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-36X42

BDI # 599449

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.654

Outside Diameter - Millimeter: 42
Bore - Millimeter: 36
Length - Millimeter: 7
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.276

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 36

COMPARE

SLD 900 MM 36

Description
SLD 900 MM 36 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-36

BDI # 598943

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.835

Outside Diameter - Millimeter: 72
Bore - Millimeter: 36
Length - Millimeter: 23.012
Other Features: 5 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 0.906

Price Inventory : Available to order
Loading Price
QTY
P1-36MM

COMPARE

P1-36MM

Description
P1-36MM QD BUSHING ; 101754614

TIMKEN

Part # P1-36MM

BDI # 24312502

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.938
Length Thru Bore - Millimeter: 49.276
Length Thru Bore - Inch: 1.94
Outside Diameter - Millimeter: 49.225

Bore - Millimeter: 36
Bore - Inch: 1.417
Other Features: Keyway on ID
Bushing Series: P1

Price Inventory : Available to order
Loading Price
QTY
R1-36MM

COMPARE

R1-36MM

Description
R1-36MM QD BUSHING ; 101754785

TIMKEN

Part # R1-36MM

BDI # 24312880

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 36
Bore - Inch: 1.417
Other Features: Keyway on ID
Bushing Series: R1

Price Inventory : Available to order
Loading Price
QTY