19145D-3
Description
19145D-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # 19145D-30000
BDI # 1311586
Features
Component:
Double Cone
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
36.525
Precision Class:
Class 3
Basic Number:
19145D #3
Features
Component:
Cone
Width - Millimeter:
23.698
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
36.525
Precision Class:
Class 3
Basic Number:
44143 #3
13682-3
Description
13682-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # 13682-30000
BDI # 1310449
Features
Component:
Cone
Width - Millimeter:
19.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
36.525
Precision Class:
Class 3
Basic Number:
13682 #3
LH300 HUB 1-7/16 3/8X3/16KW
Description
LH300 HUB 1-7/16 3/8X3/16KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH300 HUB 1-7/16 3/8X3/16KW
BDI # 23204382
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
300 HUB 1-7/16X3/8 W/CLAMP
Description
300 HUB 1-7/16X3/8 W/CLAMP COUPLING HUB
Part # M30011412C
BDI # 601283
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Clamp
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling