TAAPH180K1415SO
Description
TAAPH180K1415SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH180K1415SO
BDI # 22085962
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
370.586
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
42.6
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
393.7
SNP-3180X 14 15/16
Description
SNP-3180X 14 15/16 LOCKNUT ASSY
Part # SNP-3180 X 14 15/16
BDI # 1373420
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
265.405
Length Thru Bore - Inch:
10.449
Bore - Millimeter:
379.425
Bore - Inch:
14.938
SNP-3280X 14 15/16
Description
SNP-3280X 14 15/16 LOCKNUT ASSY
Part # SNP-3280 X 14 15/16
BDI # 1373436
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
321.412
Length Thru Bore - Inch:
12.654
Bore - Millimeter:
379.425
Bore - Inch:
14.938
SDAF23180KX14 1516
Description
SDAF23180KX14 1516 SAF SPLIT PB HOUSING
Part # SDAF 23180K X 14.938 FXOP
BDI # 1372966
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
488.95
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695947
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
42.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF23280KX14 1516
Description
SDAF23280KX14 1516 SAF SPLIT PB HOUSING
Part # SDAF 23280K X 14.938 FXOP
BDI # 1372972
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
552.45
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695977
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
45.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4