SUCFPL208-24CCFG1
Description
SUCFPL208-24CCFG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCFPL208-24CCFG1
BDI # 21973536
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Closed End Cap
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
SUCFL208-24CCFG1
Description
SUCFL208-24CCFG1 FLANGED BEARING ; 1-1/2"ID 2-BOLT FOOD GRADE SOLID LUBE
Part # SUCFL208-24CCFG1
BDI # 21973724
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Closed End Cap
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
SUCT208-24CCFG1
Description
SUCT208-24CCFG1 TAKE-UP BEARING ; 1-1/2"ID SET SCREW FOOD GRADE SOLID LUBE
Part # SUCT208-24CCFG1
BDI # 21973814
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.016
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.625
Slot to Slot Distance - Millimeter:
102
Slot Width - Millimeter:
15.875
Other Features:
Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
SUCNFL208-24C0FG1
Description
SUCNFL208-24C0FG1 BEARING UNIT ; FOOD GRADE SOLID LUBE
Part # SUCNFL208-24C0FG1
BDI # 21973552
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Open End Cap
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
SUCNFL208-24CCFG1
Description
SUCNFL208-24CCFG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCNFL208-24CCFG1
BDI # 21973554
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Closed End Cap
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw