18587-3

COMPARE

18587-3

Description
18587-3 TAPERED ROLLER BRG CONE

TIMKEN

Part # 18587-30000

BDI # 1311434

Features

Component: Cone
Width - Millimeter: 17.475
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 39.7
Precision Class: Class 3
Basic Number: 18587 #3

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-9/16 X NO KEYWAY

COMPARE

300 HUB 1-9/16 X NO KEYWAY

Description
300 HUB 1-9/16 X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M300118N

BDI # 601296

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY