TT-2402
Description
TT-2402 THRUST WASHER BEARING ; 1-9/16" BORE 2-7/16" OD 1/8" THK
Part # 102462
BDI # 522331
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.563
Nominal Outside Diameter - Inch:
2.438
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.438
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
39.7
Other Features:
Self-Lubricating
Global Part Number GPN:
492077
ST-5078-4
Description
ST-5078-4 THRUST WASHER BEARING ; 1.578"X2.4375"X1/8" PWDR MTL BRNZ
Part # 402464
BDI # 525448
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.563
Nominal Outside Diameter - Inch:
2.438
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.438
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
39.7
Other Features:
Self-Lubricating
Global Part Number GPN:
491997
ST50784
Description
ST-5078-4 THRUST WASHER BEARING ; SINTERED BRONZE 1-9/16X2-7/16X1/8
Part # ST-5078-4
BDI # 18260689
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.563
Nominal Outside Diameter - Inch:
2.438
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
39.7
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
61.925
Nominal Outside Diameter - Millimeter:
61.925
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.563
Nominal Outside Diameter - Inch:
2.438
Inch - Metric:
Inch
Material:
Oilite
Outside Diameter - Inch:
2.438
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
39.7
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
61.925
LF16 CYLINDRICAL HUB 1.578/1.582 KW
Description
LF16 CYLINDRICAL HUB 1.578/1.582 KW ; POR
Part # 68514447186
BDI # 19073582
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.76
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
70.104
Coupling Type:
Elastomeric Coupling
Torque:
4960In-Lbs