C 1.5 1.626/1.627 3/8 KW

COMPARE

C 1.5 1.626/1.627 3/8 KW

Description
C 1.5 1.626/1.627 3/8 KW HUB

TIMKEN LOVEJOY

Part # C-1.5-HUB-1.626/1.627-3/8X3/16KW

BDI # 598417

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 2 1.626/1.627 3/8X3/16 KW

COMPARE

C 2 1.626/1.627 3/8X3/16 KW

Description
C 2 1.626/1.627 3/8X3/16 KW ; POR

TIMKEN LOVEJOY

Part # 69790400764

BDI # 19074429

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SX158-6 1.626 1/2 KW 2 SETSCREWS 90

COMPARE

SX158-6 1.626 1/2 KW 2 SETSCREWS 90

Description
SX158-6 1.626 1/2 KW 2 SETSCREWS 90 ; POR

TIMKEN LOVEJOY

Part # 69790410419

BDI # 19074649

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 157.988
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.22
Length Thru Bore - Millimeter: 70.104
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Mounting Method: Set Screw
Hub Diameter - Millimeter: 98.044

Price Inventory : Available to order
Loading Price
QTY
DI132-6 1.626 1/2 KW 2 SETSCREWS 90

COMPARE

DI132-6 1.626 1/2 KW 2 SETSCREWS 90

Description
DI132-6 1.626 1/2 KW 2 SETSCREWS 90

TIMKEN LOVEJOY

Part # 69790410531

BDI # 19074647

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 138.938
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.47
Length Thru Bore - Millimeter: 59.944
Other Features: Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Drop in Spacer
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25

Price Inventory : Available to order
Loading Price
QTY
SX158-6 1.626 KW 2 SETSCREWS 90

COMPARE

SX158-6 1.626 KW 2 SETSCREWS 90

Description
SX158-6 1.626 KW 2 SETSCREWS 90

TIMKEN LOVEJOY

Part # 69790413446

BDI # 19074822

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 157.988
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.22
Length Thru Bore - Millimeter: 70.104
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Mounting Method: Set Screw
Hub Diameter - Millimeter: 98.044

Price Inventory : Available to order
Loading Price
QTY