461-2
Description
461-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 1-11/16" BORE
Part # 461-20024
BDI # 1343763
Features
Component:
Cone
Width - Millimeter:
29.312
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
650000
Precision Class:
Standard
Basic Number:
461
RAPTOR 70HCBM 1-11/16IN
Description
RAPTOR 70HCBM 1-11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016121
BDI # 20493167
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
RAPTOR 20HCBM 1-11/16IN
Description
RAPTOR 20HCBM 1-11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015374
BDI # 20491917
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
Features
Component:
Cone
Width - Millimeter:
29.312
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
42.85
Precision Class:
Standard
Basic Number:
461V1
RAPTOR 80HCBM 1-11/16IN
Description
RAPTOR 80HCBM 1-11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016165
BDI # 20493255
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs