461-2
Description
461-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 1-11/16" BORE
Part # 461-20024
BDI # 1343763
Features
Component:
Cone
Width - Millimeter:
29.312
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
650000
Precision Class:
Standard
Basic Number:
461
C 3 1.6870/1.6875 3/8 KW
Description
C 3 1.6870/1.6875 3/8 KW ; POR
Part # 69790496493
BDI # 19075134
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
66.802
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
120.65
Hub Diameter - Inch:
4.75
Coupling Type:
Gear Coupling
Torque:
50400In-Lbs