RNU 207 ECP
Description
RNU 207 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # RNU 207 ECP
BDI # 1269312
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566645
Number of Rows of Rollers:
Single Row
PHF FX190-44X80
Description
PHF FX190-44X80 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX190-44X80
BDI # 24761177
Features
Component:
Keyless Screw Locking Assembly
Series:
FX190
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
44
Length - Millimeter:
25.5
Other Features:
7 Clamp Screws
Length - Inch:
1.004
M300-17-031
Description
M300-17-031 WRAP SPRING CLUTCH ; CB10CW24DC1.75B1STAO
Part # 30517408
BDI # 844648
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Single Revolution | Starting | Stopping
Number of Stop Collars:
1
Direction of Rotation:
Clockwise
Inch - Metric:
Metric
Other Features:
Adjustable Control Collar | Anti-Overrun | Split Cam
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 5000Lb-in
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN:
454176
Number of Rows of Rollers:
Single Row
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN:
454243
Number of Rows of Rollers:
Single Row