Page 1 of 2

Next

Compare
6S 1 3/4

COMPARE

6S 1 3/4

Description
6S 1 3/4 SLEEVE CPLG FLANGE ; 1-3/4" BORE 4" OD 2-1/2" HUB 1-9/16" LTB

MARTIN SPROCKET & GR

Part # 6S 1 3/4

BDI # 622557

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 39.7
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 1 3/4

COMPARE

8S 1 3/4

Description
8S 1 3/4 SLEEVE CPLG FLANGE ; 1-3/4" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 3/4

BDI # 624367

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9H 1 3/4

COMPARE

9H 1 3/4

Description
9H 1 3/4 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 9H 1 3/4

BDI # 625765

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 1 3/4

COMPARE

11S 1 3/4

Description
11S 1 3/4 SLEEVE CPLG FLANGE ; 11 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 11S 1 3/4

BDI # 614589

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
B28-LSSQ

COMPARE

B28-LSSQ

Description
B28-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; STEEL ON STEEL

RBC BEARINGS

Part # B28-LSSQ

BDI # 796759

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 33.325
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY