Page 1 of 14

Next

Compare
9S 45MM

COMPARE

9S 45MM

Description
9S 45MM SLEEVE COUPLING FLANGE ; 45MM BORE 4-1/8" HUB DIA 2-9/32" LTB

MARTIN SPROCKET & GR

Part # 9S 45MM

BDI # 21978480

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
ML190 45MM

COMPARE

ML190 45MM

Description
ML190 45MM JAW COUPLING HUB ; 45MM BORE 4-1/2" HUB OD 4-7/8" LTB

MARTIN SPROCKET & GR

Part # ML190 45MM

BDI # 21981119

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
E 45MM

COMPARE

E 45MM

Description
E 45MM QD BUSHING ; 45MM BORE

MARTIN SPROCKET & GR

Part # E 45MM

BDI # 608223

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 45
Bore - Inch: 1.772
Other Features: Keyway on ID
Global Part Number GPN: 464415
Bushing Series: E

Price Inventory : Available to order
Loading Price
QTY
R2 45MM

COMPARE

R2 45MM

Description
R2 45MM TAPERED BUSHING ; 45MM BORE MST SERIES

MARTIN SPROCKET & GR

Part # R2 45MM

BDI # 610926

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 45
Bore - Inch: 1.772
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465201
Bushing Series: R2

Price Inventory : Available to order
Loading Price
QTY
10S 45MM

COMPARE

10S 45MM

Description
10S 45MM SLEEVE COUPLING FLANGE ; 45MM BORE 7.50" OD 2.719" LTB

MARTIN SPROCKET & GR

Part # 10S 45MM

BDI # 21976508

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY