D80A16H 1.9/1.8
Description
D80A16H 1.9/1.8 CHAIN SPROCKET ; 80 CHAIN 1" PITCH 16 TEETH HARDENED
Part # D80A16H 1.9/1.8
BDI # 21925052
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore