SNP-30-500X 18 1/2
Description
SNP-30-500X 18 1/2 LOCKNUT ASSY
Part # SNP-30-500 X 18 1/2
BDI # 1373373
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
249.885
Length Thru Bore - Inch:
9.838
Bore - Millimeter:
469.9
Bore - Inch:
18.5
SDAF230/500KX18 12
Description
SDAF230/500KX18 12 SAF SPLIT PB HOUSING
Part # SDAF 230/500K X 18.500 FXOP
BDI # 1372950
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
552.45
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
45.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
431.8