1025G FLEX HUB 1.875 1/2X1/4KW 0744936

COMPARE

1025G FLEX HUB 1.875 1/2X1/4KW 0744936

Description
1025G FLEX HUB 1.875 1/2X1/4KW ; 0744936

FALK

Part # 4400146

BDI # 18104648

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 1.5 1.8735/1.8740 KW SETSCREW

COMPARE

F 1.5 1.8735/1.8740 KW SETSCREW

Description
F 1.5 HUB 1.8735/1.8740 KW SS

TIMKEN LOVEJOY

Part # F-1.5-HUB-1.8735/1.8740-1/2X1/4KW-SS

BDI # 597640

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Hub Diameter - Inch: 3
Coupling Type: Gear Coupling
Torque: 18900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 1.5 1.8735/1.8745 KW

COMPARE

F 1.5 1.8735/1.8745 KW

Description
F 1.5 1.8735/1.8745 KW

TIMKEN LOVEJOY

Part # 69790491329

BDI # 19075032

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Hub Diameter - Inch: 3
Coupling Type: Gear Coupling
Torque: 18900In-Lbs

Price Inventory : Available to order
Loading Price
QTY