Page 1 of 65

Next

Compare
45282-2

COMPARE

45282-2

Description
45282-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-7/8" BORE 1-7/32" WD

TIMKEN

Part # 45282-20024

BDI # 1343355

Features

Component: Cone
Width - Millimeter: 30.963
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 649030
Precision Class: Standard
Basic Number: 45282

Price Inventory : In stock
Loading Price
QTY
72187C-2

COMPARE

72187C-2

Description
72187C-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-7/8" BORE 1.291" WD

TIMKEN

Part # 72187C-70400

BDI # 1350401

Features

Component: Cone
Width - Millimeter: 32.791
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 649260
Precision Class: Standard
Basic Number: 72187C

Price Inventory : In stock
Loading Price
QTY
L150 1-7/8 1/2X1/4 KW

COMPARE

L150 1-7/8 1/2X1/4 KW

Description
L150 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L150-HUB-1-7/8-1/2X1/4KW

BDI # 592753

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L225 1-7/8 1/2X1/4 KW

COMPARE

L225 1-7/8 1/2X1/4 KW

Description
L225 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # L225-HUB-1-7/8-1/2X1/4KW

BDI # 592809

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
GN114KRRB

COMPARE

GN114KRRB

Description
GN114KRRB + COL INSERT BRG ; 1-7/8" BORE IR WID 4.331" OD

TIMKEN

Part # GN114KRRB + COL

BDI # 1356286

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 29
Other Features: Single Row | Heavy Duty
Inch - Metric: Inch

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 66.675
Outer Race Profile: Spherical
Global Part Number GPN: 561253
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY