40A18 X 1.913
Description
40A18 X 1.913 SPROCKET ; 1.913"BORE 18T CHAIN #40
Part # 40A18 X 1.913
BDI # 24740158
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore