Page 1 of 3

Next

Compare
UG331NL

COMPARE

UG331NL

Description
UG331NL UNMOUNTED BALL BEARING ; 1-15/16" SINGLE SET COLLAR

LINKBELT

Part # 10415861

BDI # 26252677

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 32
Other Features: Single Set Collar

Inch - Metric: Inch
Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Spherical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
SBX1059LLMC3-EL

COMPARE

SBX1059LLMC3-EL

Description
SBX1059LLMC3-EL INSERT BALL BRG

NTN

Part # SBX1059LLMC3-EL

BDI # 23768160

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 29
Other Features: Single Row | Steel Cage | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 49.2
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 20HCBM 1-15/16IN

COMPARE

RAPTOR 20HCBM 1-15/16IN

Description
RAPTOR 20HCBM 1-15/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015378

BDI # 20491925

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCBM 1-15/16IN

COMPARE

RAPTOR 70HCBM 1-15/16IN

Description
RAPTOR 70HCBM 1-15/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016125

BDI # 20493175

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 10HCBM 1-15/16IN

COMPARE

RAPTOR 10HCBM 1-15/16IN

Description
RAPTOR 10HCBM 1-15/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015355

BDI # 20491879

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY