UG331NL
Description
UG331NL UNMOUNTED BALL BEARING ; 1-15/16" SINGLE SET COLLAR
Part # 10415861
BDI # 26252677
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
32
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Mounting Method:
Concentric Collar
RAPTOR 70HCBM 1-15/16IN
Description
RAPTOR 70HCBM 1-15/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016125
BDI # 20493175
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
RAPTOR 10HCBM 1-15/16IN
Description
RAPTOR 10HCBM 1-15/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015355
BDI # 20491879
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 60HCBM 1-15/16IN
Description
RAPTOR 60HCBM 1-15/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016082
BDI # 20493089
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
RAPTOR 20HCBM 1-15/16IN
Description
RAPTOR 20HCBM 1-15/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015378
BDI # 20491925
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs