Page 1 of 296

Next

Compare
W210PPB2

COMPARE

W210PPB2

Description
W210PPB2C4 DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 30.18MM WD

TIMKEN

Part # W210PPB2C4

BDI # 1374916

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 30.18
Other Features: Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
RAS1 15/16 NT

COMPARE

RAS1 15/16 NT

Description
RAS1 15/16 NT PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAS1 15/16 NT

BDI # 1371463

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.625
Other Features: Single Row | High Base
Global Part Number GPN: 520349
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.2
Housing Material: Nickel Coated Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
GW210PPB2

COMPARE

GW210PPB2

Description
GW210PPB2 BALL BEARING ; 1-15/16" ID 3.543" OD 1.189" WD SR

TIMKEN

Part # GW210PPB2

BDI # 1356459

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 30.18
Other Features: Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
G1115KRR

COMPARE

G1115KRR

Description
G1115KRR + COL INSERT BEARING ; 1-15/16" BORE IR WID 0.903" OR WID ECC

TIMKEN

Part # G1115KRR + COL

BDI # 1356174

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.936
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 62.713
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
UCF210-31

COMPARE

UCF210-31

Description
UCF210-31 FLANGE BLOCK BALL BEARING ; 1-15/16" BORE 4 BOLT CAST IRON HSG

TIMKEN

Part # UCF210-31

BDI # 20353377

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Nominal Bolt Circle Diameter Round - Inch: 6.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY