AA-2102-3
Description
AA-2102-3 SLEEVE BEARING ; 1-15/16" BORE 2-1/8" OD 2" LTB
Part # 101762
BDI # 522037
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Global Part Number GPN:
487975
SS-6268-32
Description
SS-6268-32 SLEEVE BEARING ; SINTERED BRONZE 1-15/16X2-1/8X2
Part # SS-6268-32
BDI # 18137295
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.938
Inch - Metric:
Inch
Outside Diameter - Inch:
2.938
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
74.625
Nominal Outside Diameter - Millimeter:
74.625
SS-6268-40
Description
SS-6268-40 SLEEVE BEARING ; SINTERED BRONZE 1-15/16X2-1/8X2-1/2
Part # SS-6268-40
BDI # 18137296
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
54.077
Nominal Outside Diameter - Millimeter:
53.975
AA-2102-1
Description
AA-2102-1 SLEEVE BEARING ; 1-15/16" BORE 2-1/8" OD 2-1/2" LTB
Part # 101763
BDI # 522038
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
487974
SS-6268-40
Description
SS-6268-40 SLEEVE BEARING ; 1.94"X2.1285"X2-1/2" POWDR MTL BRNZ
Part # 401513
BDI # 525190
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
491858