7310 BECBJ/WTVT300

COMPARE

7310 BECBJ/WTVT300

Description
7310 BECBJ/WTVT300 ANG CONTACT BALL BRG

SKF

Part # 7310 BECBJ/WTVT300

BDI # 1296926

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NJ 310 EM C3

COMPARE

NJ 310 EM C3

Description
NJ 310 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE CYLINDRICAL 200-300-400

ROLLWAY BEARING

Part # NJ 310 EM C3

BDI # 24004325

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

H 311

Description
H 311 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

ROLLWAY BEARING

Part # H 311

BDI # 24005007

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 45
Length Thru Bore - Inch: 1.772
Bore - Millimeter: 50

Bore - Inch: 1.969

Price Inventory : Available to order
Loading Price
QTY
7310WNDU300

COMPARE

7310WNDU300

Description
7310WNDU300 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE

TIMKEN

Part # 7310WNDU300

BDI # 28218267

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Stamped Window Cage Type
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NU310 EG

COMPARE

NU310 EG

Description
NU310 C3 ; POR CYLINDRICAL NU300

NACHI

Part # NU310 C3

BDI # 665634

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Nylon
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 451204
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY