3F MMHUB0304
        
            Description
            
            3F MMHUB0304 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
    
Part # 2284115
BDI # 315659
Features
        
                            Bore Profile:
                            
                                Finished
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                88.9
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
                        
        
                            Hub Diameter - Millimeter:
                            
                                107.95
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                101000In-Lbs
                        
        
2F MMHUB0304
        
            Description
            
            2F MMHUB0304 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
    
Part # 2284065
BDI # 315566
Features
        
                            Bore Profile:
                            
                                Finished
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                88.9
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
                        
        
                            Hub Diameter - Millimeter:
                            
                                73.025
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                31500In-Lbs
                        
        
2 1/2F MMHUB0304
        
            Description
            
            2 1/2F MMHUB0304 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
    
Part # 2284081
BDI # 315527
Features
        
                            Bore Profile:
                            
                                Finished
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                88.9
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
                        
        
                            Hub Diameter - Millimeter:
                            
                                92.075
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                56700In-Lbs
                        
        
50B24 1.999/2.000 ALTERED
        
            Description
            
            50B24 1.999/2.000 ALTERED SPROCKET ; 1.999/2.000 BORE TOLERANCE
    
Part # 50B24 1.999/2.000 ALTERED
BDI # 24317635
Features
        
                            Chain Pitch - Inch:
                            
                                0.625
                        
        
                            Chain Size:
                            
                                50
                        
        
                            Chain Pitch - Millimeter:
                            
                                15.875
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                4.788
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                5.123
                        
        
                            Pitch Diameter - Millimeter:
                            
                                121.62
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
1090T 1.998X1.999 0.5X.25KW SS HUB
        
            Description
            
            1090T 1.998X1.999 0.5X.25KW SS CPLG HUB ; POR
    
Part # 1090T 1.998X1.999 0.5X.25KW SS HUB
BDI # 24091905
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                160.934
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                99.06
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                123.952
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                33000In-Lbs