Page 1 of 2

Next

Compare
SUCT210-32

COMPARE

SUCT210-32

Description
SUCT210-32 TAKE-UP BALL BEARING ; 2"ID STAINLESS H1 FOOD GRADE GREASE

NTN

Part # SUCT210-32

BDI # 20861939

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.016
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.63

Slot to Slot Distance - Millimeter: 102
Slot Width - Millimeter: 16
Other Features: Single Row | Spherical | Normal Duty | Wide Inner Race | Relubricatable
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUC210-32

COMPARE

SUC210-32

Description
SUC210-32 INSERT BEARING ; 2"ID STAINLESS H1 FOOD GRADE GREASE

NTN

Part # SUC210-32

BDI # 1230710

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 24
Other Features: Single Row | Light Duty | Stainless Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 51.613
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCP211-32CCFG1

COMPARE

SUCP211-32CCFG1

Description
SUCP211-32CCFG1 PILLOW BLOCK BEARING ; 2"ID SET FOOD GRADE SOLID LUBE

NTN

Part # SUCP211-32CCFG1

BDI # 20861727

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.7

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY
SUCP210-32

COMPARE

SUCP210-32

Description
SUCP210-32 PILLOW BLOCK BALL BEARING ; 2"ID STAINLESS H1 FOOD GRADE GREASE

NTN

Part # SUCP210-32

BDI # 20861717

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.613
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY
SUCF211-32CCFG1

COMPARE

SUCF211-32CCFG1

Description
SUCF211-32CCFG1 FLANGED BEARING ; 2"ID 4-BOLT FOOD GRADE SOLID LUBE

NTN

Part # SUCF211-32CCFG1

BDI # 20862283

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Closed End Cap
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY