Page 1 of 9

Next

Compare
RNU 308 ECP

COMPARE

RNU 308 ECP

Description
RNU 308 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # RNU 308 ECP

BDI # 1269311

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566652
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
RNU 308 ECJ

COMPARE

RNU 308 ECJ

Description
RNU 308 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # RNU 308 ECJ

BDI # 1260411

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566668
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
RNA 4909

COMPARE

RNA 4909

Description
RNA 4909 NEEDLE ROLLER BEARING

SKF

Part # RNA 4909

BDI # 1421106

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.677
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4909-XL

COMPARE

RNA4909-XL

Description
RNA4909-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # RNA4909-XL

BDI # 18314491

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.677
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591364
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
11S 52MM

COMPARE

11S 52MM

Description
11S 52MM SLEEVE COUPLING FLANGE ; 52MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 52MM

BDI # 21974594

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY