Page 1 of 9

Next

Compare
RNU 308 ECP

COMPARE

RNU 308 ECP

Description
RNU 308 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # RNU 308 ECP

BDI # 1269311

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566652
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
RNU 308 ECJ

COMPARE

RNU 308 ECJ

Description
RNU 308 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # RNU 308 ECJ

BDI # 1260411

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566668
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
RNA4909-2RSR-XL

COMPARE

RNA4909-2RSR-XL

Description
RNA4909-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 2.047" ID X 2.677" OD

INA

Part # RNA4909-2RSR-XL

BDI # 1177115

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.677
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591068
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
11S 52MM

COMPARE

11S 52MM

Description
11S 52MM SLEEVE COUPLING FLANGE ; 52MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 52MM

BDI # 21974594

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SET1019-900SA

COMPARE

SET1019-900SA

Description
SET1019-900SA TAPERED ROLLER BRG ASSY ; METRIC 4 OD

TIMKEN

Part # SET1019-900SA

BDI # 21957788

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Outside Diameter - Millimeter: 90
Bore - Millimeter: 52

Bore - Inch: 2.047
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X30210M (1) | Y30210M (1)
Basic Number: SET1019
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY