Page 1 of 3

Next

Compare
50A15 52MM

COMPARE

50A15 52MM

Description
50A15 52MM SPROCKET ; SGL ROLLER CHAIN SPROCKET 5/8IN PITCH

MARTIN SPROCKET & GR

Part # 50A15 52MM

BDI # 21445233

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.006

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.315
Pitch Diameter - Millimeter: 76.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11S 52MM

COMPARE

11S 52MM

Description
11S 52MM SLEEVE CPLG FLANGE ; 52MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 52MM

BDI # 21974594

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60B23HX52MM 16X4.3MM KW 2SS FS

COMPARE

60B23HX52MM 16X4.3MM KW 2SS FS

Description
60B23HX52MM 16X4.3MM KW 2SS FS SPROCKET ; MTO 60ANSI 23TEETH 52MM BORE FULLY SPLIT

MARTIN SPROCKET & GR

Part # 60B23HX52MM 16X4.3MM KW 2SS FS

BDI # 25817179

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.508
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.907
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 139.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B25HX52MM 16X4.3MM KW 2SS FS

COMPARE

60B25HX52MM 16X4.3MM KW 2SS FS

Description
60B25HX52MM 16X4.3MM KW 2SS FS SPROCKET ; MTO 60ANSI 25TEETH 52MM BORE FULLY SPLIT

MARTIN SPROCKET & GR

Part # 60B25HX52MM 16X4.3MM KW 2SS FS

BDI # 25817180

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.984
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.387
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 151.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80A12 52MM BORE

COMPARE

80A12 52MM BORE

Description
80A12 52MM BORE RLR CHAIN SPROCKET ; 52MM BORE DIA 12 TEETH 1" PITCH

MARTIN SPROCKET & GR

Part # 80A12 52MM BORE

BDI # 21569610

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.864

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.332
Pitch Diameter - Millimeter: 98.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY