F 2 2.1265 1/2X1/4 KW SETSCREW
        
            Description
            
            F 2 2.1265 1/2X1/4 KW SETSCREW ; POR
    
Part # 69790400930
BDI # 19074492
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                61.976
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                101.6
                        
        
                            Hub Diameter - Inch:
                            
                                4
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                31500In-Lbs
                        
        
C 2.5 HUB 2.127
        
            Description
            
            C 2.5 HUB 2.127 ; GEAR COUPLING HUB
    
Part # C 2.5 HUB 2.127
BDI # 21479512
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                57.15
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                100.076
                        
        
                            Hub Diameter - Inch:
                            
                                3.94
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                30200In-Lbs