H60B50 X 2.189/2.199 KW 2SS
Description
H60B50 X 2.189/2.199 KW 2SS SPROCKET ; 12.37" OD X 1.25" LTB X 0.75" P STEEL
Part # H60B50 X 2.189/2.199 KW 2SS
BDI # 21525017
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore