EE542220-90060
Description
EE542220-90060 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD
Part # EE542220-90060
BDI # 1355311
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29
Outside Diameter - Millimeter:
736.6
Bore - Millimeter:
558.8
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
662096
Assembly Components:
EE542220 (2) | 542291CD (1) | X1S-542220 (1)
Basic Number:
EE542220
Precision Class:
Standard
LM377449-902B1
Description
LM377449-902B1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD
Part # LM377449-902B1
BDI # 1364388
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29
Outside Diameter - Millimeter:
736.6
Bore - Millimeter:
558.8
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661047
Assembly Components:
LM377449 (2) | LM377410CD (1) | LM377449XB (1)
Basic Number:
LM377449
Precision Class:
Standard
220RIU744R3
Description
220RIU744R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 24-36 OD SGL ROW
Part # 220RIU744R3
BDI # 1316769
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565126
Number of Rows of Rollers:
Single Row
E-1906-B
Description
E-1906-B CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 24-36 OD SGL ROW
Part # E-1906-B
BDI # 1354338
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No
KG220AR0
Description
KG220AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG220AR0-RBC
BDI # 797418
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)