Page 1 of 42

Next

Compare
618/560 MA/C3

COMPARE

618/560 MA/C3

Description
618/560 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB

SKF

Part # 618/560 MA/C3

BDI # 1259538

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
618/560 MA

COMPARE

618/560 MA

Description
618/560 MA DEEP GROOVE BALL BRG

SKF

Part # 618/560 MA

BDI # 1267952

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
241/560YMBW33W45A

COMPARE

241/560YMBW33W45A

Description
241/560YMBW33W45A SPHERICAL RLR BRG ; 560MM ID 920MM OD 355MM WD

TIMKEN

Part # 241/560YMBW33W45A

BDI # 24623959

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
231/560KYMBW906A

COMPARE

231/560KYMBW906A

Description
231/560KYMBW906A SR BEARING ; NON-RETURNABLE

TIMKEN

Part # 231/560KYMBW906A

BDI # 1318310

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
231/560KYMBW906AC3

COMPARE

231/560KYMBW906AC3

Description
231/560KYMBW906AC3 SPHR ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # 231/560KYMBW906AC3

BDI # 1318311

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY