15L050 NO HUB 1/4 BORE
Description
15L050 NO HUB 1/4 BORE TIMING PULLEY ; 1/4" BORE DIA 1/2" BELT WD 15 TEETH
Part # 15L050 NO HUB 1/4 BORE
BDI # 21569486
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
2BK40-SS 1/4IN KW
Description
2BK40-SS 1/4IN KW V-BELT PULLEY ; DOUBLE GROOVE
Part # 2BK40-SS 1/4IN KW
BDI # 22314834
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Bore - Millimeter:
6.35
Bore - Inch:
0.25
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
10L050 NO HUB 1/4 BORE
Description
10L050 NO HUB 1/4 BORE TIMING PULLEY ; 1/4" BORE DIA 1/2" BELT WD 10 TEETH
Part # 10L050 NO HUB 1/4 BORE
BDI # 21569453
Features
Pitch Diameter - Inch:
1.194
Flange Outside Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.164
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
30.328
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7