Page 1 of 1252

Next

Compare
NJ 2312 ECP/C4

COMPARE

NJ 2312 ECP/C4

Description
NJ 2312 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2312 ECP/C4

BDI # 1258567

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455110
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
6212-2RSC3

COMPARE

6212-2RSC3

Description
6212-2RS-C3 DEEP GROOVE RADIAL BALL BRG

TIMKEN

Part # 6212-2RS-C3

BDI # 1424885

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 22
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU2212EAT2X

COMPARE

NU2212EAT2X

Description
NU2212EAT2X CYLINDRICAL ROLLER BEARING ; 60MMX110MMX28MM

NTN

Part # NU2212EAT2X

BDI # 1226662

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Operating Temperature Up to 150 Deg
Global Part Number GPN: 456146
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
6212DDU

COMPARE

6212DDU

Description
6212DDU DEEP GROOVE BALL BEARING ; 60MM BOREX110MM ODX22MM W 1-ROW

NSK

Part # 6212DDU

BDI # 1412926

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 22
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
30312-90KA1

COMPARE

30312-90KA1

Description
30312-90KA1 TAPERED ROLLER BEARING ASSY ; 60MM ID 130MM OD 34.8MM WD

TIMKEN

Part # 30312-90KA1

BDI # 1336439

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Bore - Millimeter: 60

Bore - Inch: 2.362
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X30312 (1) | Y30312 (1)
Basic Number: 30312
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY