Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
278.13
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.95
Length Thru Bore - Millimeter:
99.568
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
173.99
Coupling Type:
Disc Coupling
F 2E RIGID 2.3735 5/8 KW
Description
F 2E RIGID 2.3735 5/8 KW ; POR
Part # 69790491160
BDI # 19075016
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Hub Diameter - Inch:
4
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs