SLD 900 MM 62

COMPARE

SLD 900 MM 62

Description
SLD 900 MM 62 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-62

BDI # 598947

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.331

Outside Diameter - Millimeter: 110
Bore - Millimeter: 62
Length - Millimeter: 30
Other Features: 10 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 1.181

Price Inventory : Available to order
Loading Price
QTY
CJ 55/70B CI 62MM 18MM KW

COMPARE

CJ 55/70B CI 62MM 18MM KW

Description
CJ 55/70B CI 62MM 18MM KW

TIMKEN LOVEJOY

Part # 68514478145

BDI # 19074313

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.72

Length Thru Bore - Millimeter: 65.024
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 119.888
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY