CB435132
        
            Description
            
            CB435132 SLEEVE BEARING ; CAST-BRONZE 2-11/16 X 3- 3/16 X 4
    
Part # CB435132
BDI # 18252433
Features
        
                            Profile:
                            
                                Bushing No Flange
                        
        
                            Nominal Bore - Inch:
                            
                                2.688
                        
        
                            Nominal Outside Diameter - Inch:
                            
                                3.188
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                SAE660
                        
        
                            Outside Diameter - Inch:
                            
                                3.193
                        
        
                            Length Thru Bore - Millimeter:
                            
                                101.6
                        
        
                            Nominal Bore - Millimeter:
                            
                                68.275
                        
        
                            Length Thru Bore - Inch:
                            
                                4
                        
        
                            Outside Diameter - Millimeter:
                            
                                81.102
                        
        
CB435140
        
            Description
            
            CB435140 SLEEVE BEARING ; CAST-BRONZE 2-11/16 X 3- 3/16 X 5
    
Part # CB435140
BDI # 18252434
Features
        
                            Profile:
                            
                                Bushing No Flange
                        
        
                            Nominal Bore - Inch:
                            
                                2.688
                        
        
                            Nominal Outside Diameter - Inch:
                            
                                3.188
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                SAE660
                        
        
                            Outside Diameter - Inch:
                            
                                3.193
                        
        
                            Length Thru Bore - Millimeter:
                            
                                127
                        
        
                            Nominal Bore - Millimeter:
                            
                                68.275
                        
        
                            Length Thru Bore - Inch:
                            
                                5
                        
        
                            Outside Diameter - Millimeter:
                            
                                81.102
                        
        
CB435150
        
            Description
            
            CB435150 SLEEVE BEARING ; CAST-BRONZE 2-11/16 X 3- 3/16 X 6- 1/4
    
Part # CB435150
BDI # 18252435
Features
        
                            Profile:
                            
                                Bushing No Flange
                        
        
                            Nominal Bore - Inch:
                            
                                2.688
                        
        
                            Nominal Outside Diameter - Inch:
                            
                                3.188
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                SAE660
                        
        
                            Outside Diameter - Inch:
                            
                                3.193
                        
        
                            Length Thru Bore - Millimeter:
                            
                                158.75
                        
        
                            Nominal Bore - Millimeter:
                            
                                68.275
                        
        
                            Length Thru Bore - Inch:
                            
                                6.25
                        
        
                            Outside Diameter - Millimeter:
                            
                                81.102
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                66.802
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                120.65
                        
        
                            Hub Diameter - Inch:
                            
                                4.75
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                50400In-Lbs