Page 1 of 2

Next

Compare
1025G FLEX HUB 2.750 5/8X5/16KW 0744686

COMPARE

1025G FLEX HUB 2.750 5/8X5/16KW 0744686

Description
1025G FLEX HUB 2.750 BORE ; 0744686 5/8 X 5/16KW

FALK

Part # 4400109

BDI # 18104534

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T HUB 2.748 5/8X5/16KW NR 0744009

COMPARE

1100T HUB 2.748 5/8X5/16KW NR 0744009

Description
1100T HUB 2.748 5/8X5/16KW ; NR 0744009

FALK

Part # 4300348

BDI # 18106173

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 2.7480/2.7490 KW PULLER HOLE

COMPARE

1100 2.7480/2.7490 KW PULLER HOLE

Description
1100 2.7480/2.7490 KW PULLER HOLE HUB ; COUPLING

TIMKEN LOVEJOY

Part # 1100-HUB-2.7480/2.7490-5/8X5/16KW

BDI # 597968

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
HD160B18 X 2.748IN/2.749IN KW 2SS

COMPARE

HD160B18 X 2.748IN/2.749IN KW 2SS

Description
HD160B18 X 2.748IN/2.749IN KW 2SS SPRKT

TSUBAKI

Part # HD160B18 X 2.748IN/2.749IN KW 2SS

BDI # 25427168

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 11.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.542
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 292.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D35-3-071

COMPARE

D35-3-071

Description
D35-3-071

TB WOODS

Part # D35-3-071

BDI # 989103

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 231.648
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 9.12
Length Thru Bore - Millimeter: 95.25
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 155.448
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY